Tee, 5/32 In, Barbed, PVDF, PK5

THOGUS| Zoro #: G0269945| Mfr #: TT9156/K-5-G

$20.02 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0269945 Mfr #: TT9156/K-5-G
Standards: NSF61, NSF51, FDAColor: Natural
Temp. Range: -80 Degrees to 226 Degrees FItem: Tee
Barb Size: 5/32"Tube Fitting Material: PVDF
Fitting Connection Type: BarbedBasic Fitting Material: Plastic
Basic Fitting Shape: TeeSpecific Fitting Shape: Tee
Max. Pressure: 260 psiCountry of Origin (subject to change): United States

Product Description

Tee, Barb Size 5/32 In., Barbed Connection, Material of Construction Polyvinylidene Fluoride, Max. Pressure (PSI) 260, Temp. Range -80 Degrees to 226 Degrees F, Color Natural, Standards NSF61, NSF51, FDA, Package Quantity 5

Product Reviews