Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
TT9101010/P
Zoro #
G3212422
UPC #
-
Country of Origin
Unknown
Dimensions
Barb Size
5/8 in
Tube Inside Dia.
0.600 in
Details
Item
Tee
Specific Fitting Shape
Tee
Fitting Connection Type
Barbed
Temp. Range
-80 Degrees to 200 Degrees F
Max. Pressure
150 psi
Basic Pipe Fitting Shape
Tee
Pipe Fitting Connection Type
Barbed
Specific Pipe Fitting Shape
Tee
Standards
NSF 14 and 61 Listed
Basic Pipe Fitting Material
Plastic
Color
Black
Description
Tee, Specific Fitting Shape Tee, Standards NSF 14 and 61 Listed, Color Black, Package Quantity 10
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.