Tee, 5/8 In, Barbed, Polypropylene, PK10

THOGUS| Zoro #: G2271087| Mfr #: TT9101010/PPB-10-G

$5.81 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2271087 Mfr #: TT9101010/PPB-10-G
Basic Fitting Material: PlasticStandards: FDA
Max. Pressure: 150 psiItem: Tee
Tube Fitting Material: PolypropyleneFitting Connection Type: Barbed
Basic Fitting Shape: TeeColor: Black
Specific Fitting Shape: TeeTemp. Range: -20 Degrees to 150 Degrees F
Tube Outside Dia.: 5/8"Barb Size: 5/8"
Country of Origin (subject to change): United States

Product Description

Tee, Tube Fitting Material Polypropylene, Barb Size 5/8 In., Fitting Connection Type Barbed, Tube Outside Dia. 5/8 In., Max. Pressure 150 psi, Temp. Range -20 Degrees to 150 Degrees F, Color Black, Standards FDA, Package Quantity 10

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.