Abb Installation Products
14RB-10, INS VINYL RING TERM 18-14 No10 BLUE, PK 100
Mfr # 14RB-10
Zoro # G1773490
Free Shipping & Returns
$96.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 18-14 AWG
- Insulation Type Vinyl Insulated Ring Terminal
- Stud Size #10
- Insulation Color Blue
- Connection Material Copper
Explore More Products
- ABB INSTALLATION PRODUCTS RF4-10, INS NYL RING TRM 4 BOLT No10 YELLOW, PK 15 RF4-10
- ABB INSTALLATION PRODUCTS Adaptr Term Pvc Male 3" 5140110C
- ABB INSTALLATION PRODUCTS Sta-Kon Uninsulated Pressure Terminal Ring Terminal Connector 10PK G2-14
- ABB INSTALLATION PRODUCTS TERMINAL LUG 861918
- ABB INSTALLATION PRODUCTS RB2233, INS NYL LKG FORK TRM 18-14 No8 BLUE, PK 1000 RB2233
- ABB INSTALLATION PRODUCTS RA1167, INS VINYL FORK TRM 22-16 No6 RED, PK 1000 RA1167
- VELVAC 16-14 AWG Heat-Shrink Ring Terminal 3/8" Stud PK10 30317
- GROTE 16-14 AWG Heat Shrink Ring Terminal 5/16" Stud PK, Connection Material: Tin-Plated Copper 83-1940
- 3M 12-10 AWG Vinyl Locking Fork Terminal #8 Stud PK25 LFV10-8Q
- 3M 16-14 AWG Vinyl Block Fork Terminal #10 Stud PK1000 MVU14-10FBK
- 3M 16-14 AWG Vinyl Locking Fork Terminal #10 Stud PK1000 MVU14-10FLK
- Abb Installation Products Wire Terminals