Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Cable Tie, Four-Way, 0.75in, Nylon, PK100

  • Zoro #: G0108155
  • Mfr #: TC5344AX
No Product Image Available
$91.59 /ea ($0.92/unit)

Order in multiples of 100

  • Temp. Range: -40 Degrees To 185 Degrees F
  • Length: 0.75"
  • Slot Width: 0.16"
See full product details
This item ships free.

Thomas & Betts #TC5344AX Specifications

  • Zoro #: G0108155
  • Mfr #: TC5344AX
Temp. Range: -40 Degrees To 185 Degrees F Length: 0.75"
Slot Width: 0.16" Width: 0.75"
Clip Type: Four-Way Item: Cable Tie
Mounting Method: Adhesive Backed Color: Black
Height: 0.19" Material of Construction: Nylon
Country of Origin (subject to change): Hungary
Feedback Help us improve our product information

Description

Cable Tie, Four-Way, Slot Width 0.16 In., Mounting Method Adhesive Backed, Material of Construction Nylon, Color Black, Length 0.75 In., Width 0.75 In., Height 0.19 In., Temp. Range -40 Degrees to 185 Degrees F, Package Quantity 100

Reviews of Thomas & Betts #TC5344AX