This item is Discontinued.

No Product Image Available

Ceiling Ring for Mud Base Box, Polycarbonate, Mud (Discontinued)

  • Mfr # A863CFX
  • Zoro # G1187217
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A863CFX
Zoro #
G1187217
UPC #
-
Country of Origin
Unknown

Dimensions

Length
4.496"
Width
4.496"
Depth
1.130"

Details

Item
Ceiling Ring for Mud Base Box
Material
Polycarbonate
Box Type
Mud
Color
Blue
Sub-Category
Mounting Accessories

Description

Ceiling Ring for Mud Base Box

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.