Dressing, Cable

THOMAS & BETTS| Zoro #: G0759796| Mfr #: CP8-TB

$28.95 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0759796 Mfr #: CP8-TB
Sub-Category: Chain and Cable LubricantsItem: Sealants and Lubricant
Container Type: CanColor: Copper
Application: Electrical, Mechanical ConnectionsChemical Base: Mineral Oil
Lubricant NSF Rating: Not RatedFlash Point: 560 Degrees F
Specific Gravity: 1.2VOC Content: Not Specified
Container Size: 8 oz.Country of Origin (subject to change): United States

Product Description

Copper Compound Cable Dressing, Contains 8oz (1/2 Pound) Can with Brush

Product Reviews

Save 15%. Sign up for Z-mail.