Abb Installation Products
Electrical Junction Box, 2.8" W, 1-Gang, 18 Cu. In.
- Zoro #: G2089648
- Mfr #: E980EFN
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Item: Electrical Junction Box
- Height: 4.54"
- Width: 2.8"
- Material: PVC
- Depth: 2.3"
- Capacity: 18 cu. in.
- Standards: UL E11461
- Color: Gray
$43.00
Must order in multiples of 5
Subtotal: $215.00
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Abb Installation Products #E980EFN Specifications
- Zoro #: G2089648
- Mfr #: E980EFN
- Item: Electrical Junction Box
- Height: 4.54"
- Width: 2.8"
- Material: PVC
- Depth: 2.3"
- Capacity: 18 cu. in.
- Standards: UL E11461
- Color: Gray
- Number of Gang: 1-Gang
- Country of Origin (subject to change): Unknown
Description
Restrictions and Compliance
- This item has been restricted from sale in the following states: CA
Reviews of Abb Installation Products #E980EFN
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- ABB INSTALLATION PRODUCTS Electrical Junction Box, 2-Gang, 32 Cu. In. E9812E
- ABB INSTALLATION PRODUCTS Weatherproof Electrical Box, 2-Gang, 31.8 Cu. In. 2IH5-1
- ABB INSTALLATION PRODUCTS Weatherproof Electrical Box, 2-Gang, 31.8 Cu. In. 2IH5S2-2
- ABB INSTALLATION PRODUCTS Ceiling Electrical Box, 8 Cu. In., 5/8 Dp. Rd Plastic Snap On Box, CFBSO-858
- ABB INSTALLATION PRODUCTS Weatherproof Electrical Box, 2-Gang, 31.8 Cu. In. 2IH3-2
- ABB INSTALLATION PRODUCTS Rectangular Electrical Box, 2-13/16" W, 1-Gang, Color: Bronze S100BRE
- ABB INSTALLATION PRODUCTS Outlet Electrical Box, 3" Octagon, Depth: 1-1/2" 838989
- ABB INSTALLATION PRODUCTS SF 843SC IMPROVED DESIGN, FLOOR BOX, 638611
- ABB INSTALLATION PRODUCTS Rectangular Electrical Box S102E-RL
- RACO MUD RING 2DEV 1""D DS 780
- ABB INSTALLATION PRODUCTS Mud Electrical Box, 2-Gang A863DG
- Abb Installation Products Electrical Boxes