Our cart is on the fritz (and we’re working hard to fix it)! Head to our fantastic eBay store to order.
Two Ways to Save!20% OFF Multiple CategoriesSEE DETAILS

Insulated Connector, 3 In., Steel, Straight

THOMAS & BETTS| Zoro #: G0939994| Mfr #: 5339

$167.99 /ea

qty
This item ships free. Details.Standard ground shipping.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0939994 Mfr #: 5339
For Use With: Metallic Flexible ConduitMaterial: Steel
Connector Type: StraightConduit Size: 3"
Standards: Listed CSA LR2884, LR4484, LR9555, UL E23018, Conforms to UL514B,CSA C22.2 No. 18, NEMA-FB1, NFPA 70-1999 (ANSI), JIC EGP1, JIC EMP1, Federal Spec W-F-406, Federal Spec H-28 (Threads)Color: Gray
Item: Enhanced Rating Conduit FittingCountry of Origin (subject to change): United States

Description

Enhanced Rating Conduit Fitting, Use With - Conduit Flexible Liquid Tight Metallic Conduit, Conduit Trade Size 3 In., Style - Connector Straight, Box Connection 3 In. MNPT, Insulated Yes, Conduit Fitting Material Steel, Color - Conduit Fitting Gray, External Grounding Lug No, Mesh Length No Strain Relief Mesh, Mesh Material No Strain Relief Mesh, Hazardous Location Rating Class I, Division 2; Class II, Division 1 and 2; Class III Division 1 and 2

Reviews