KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Flag Connectors, 4, 2, and 1, PK10

THOMAS & BETTS| Zoro #: G2226411| Mfr #: F-INSUL-2

$4.77 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Plug Length: 1.850"
Item: Flag Insulator
For Use With: 4, 2, and 1 AWG
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2226411 Mfr #: F-INSUL-2
Plug Length: 1.850"Item: Flag Insulator
For Use With: 4, 2, and 1 AWGMaterial: polycarbonate
Standards: UL 486, CSA 22.2 #86Country of Origin (subject to change): United States

Description

Flag Insulator, Wire Gauge 4, 2, And 1 AWG, Plug Length 1.85 In, Material of Construction Polycarbonate, Standards UL 486, CSA 22.2 #86, For Use With Flag Insulator for #4, #2, #1 AWG, Package Quantity 10

Reviews