Grounding Connector, 1-1/4 In., Steel

THOMAS & BETTS| Zoro #: G1198906| Mfr #: 5335GR

$28.87 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Grounding Connector
For Use With: Metallic Flexible Conduit
Color: Gray
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1198906 Mfr #: 5335GR
Item: Grounding ConnectorFor Use With: Metallic Flexible Conduit
Color: GrayConnector Type: Straight
Conduit Size: 1-1/4"Material: steel
Standards: CSA 638, ULE3060,E23018, Conforms to UL 467, 514B, CSA C22.2 No. 18 and No. 41, NEMA FB-1, NFPA 70-1999 (ANSI), JIC EGP1, JIC EMP1, Federal Spec W-F-406, Federal Std H-28 (Threads)Country of Origin (subject to change): United States

Description

Grounding Connector, Connector Type Straight, Conduit Size 1-1/4 In., Material Steel, Color Gray, For Use With Metallic Flexible Conduit, Standards CSA 638, ULE3060,E23018, Conforms to UL 467, 514B, CSA C22.2 No. 18 and No. 41, NEMA FB-1, NFPA 70-1999 (ANSI), JIC EGP1, JIC EMP1, Federal Spec W-F-406, Federal Std H-28 (Threads)

Reviews