Thomas & Betts
HAZLUX 3 FIXTURE, 150W ED23, 1/2,120/208/240/277V, 60
- Zoro #: G2173876
- Mfr #: DS015H040TGLL4U
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $2,344.52
Thomas & Betts #DS015H040TGLL4U Specifications
- Zoro #: G2173876
- Mfr #: DS015H040TGLL4U
- Country of Origin (subject to change): Unknown
Description
Restrictions and Compliance
- This item has been restricted from sale in the following states: CA
Reviews of Thomas & Betts #DS015H040TGLL4U
Explore more
- Thomas & Betts HAZ3 400W MH MT SS INSERT, REFI UNPK, DHP40C04MTGA2E1
- Thomas & Betts HAZ3 100W HPS 480V W/KYNAR, UNIPAK, DS010H48RR3PF2T
- Thomas & Betts HAZLUX 3 FIXTURE, 70W ED28, 220V, 50 HZ, 11/4" 25D, ANGLE STANCHION DS007H2250TGCS4
- Thomas & Betts HAZ3 100W M.H. M.T. W/QUARTZ, FUS UP, DHQ10H040TGLB2E
- Thomas & Betts HAZLUX 3 FIXTURE, 150W ED23, 1/2,120/208/240/277V, 60 DHP15H040TGP2E
- Thomas & Betts HAZLUX 3 FIXTURE, 70W ED28, 240V, 50 HZ, 3/4" WALL MOUNT DS007H2450TGLB2
- Thomas & Betts HAZ3 175W M.H. P.S., M.T.W/TYPEV UP, 827855
- Larson Electronics Llc LED Flood Handlamp, 5-15 XFMR 12V EXHL-LE1-XLV-100-5.15-12VDC-FL
- Hubbell Killark Floodlight, LED, 125W, cCSAus KFL12530WW
- Solas Ray Lighting Hazardous Location, LED High Bay, 45700 lm, 420W, 5000k, 480v HH40-419-50-EX-48-GR
- Hubbell Killark Fixture, Fluorescent, Hazardous, F17T8 LZ2S17230
- Thomas & Betts Hazardous Location Lighting Fixtures