Thomas & Betts
HAZLUX 3 FIXTURE, 150W ED23, 1/2,120/208/240/277V, 60
- Zoro #: G2175662
- Mfr #: DS015H040TGLS5D
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $2,642.53
Thomas & Betts #DS015H040TGLS5D Specifications
- Zoro #: G2175662
- Mfr #: DS015H040TGLS5D
- Country of Origin (subject to change): Unknown
Description
Restrictions and Compliance
- This item has been restricted from sale in the following states: CA
Reviews of Thomas & Betts #DS015H040TGLS5D
Explore more
- Thomas & Betts HAZ3 400W M.H 480V TUFSKN, FUSE UNPK, DHP40C48LSGCP2E
- Thomas & Betts HAZ3 100W HPS 120V W/TUFSKN, FUSE UP, DSR10H120SGS5EF
- Thomas & Betts HAZ3 70W HPS 120V UNIPAK 828267
- Thomas & Betts HAZ3 150W HPS M.T. W/REFL., DUAL ARC, DS015H040TGLS5D
- Thomas & Betts HAZ3 100W M.H. M.T. TYPEV UNPK DHP10H04RR5PL5E
- Thomas & Betts HAZ3 150W M.H. P.S. M.T., STAN.MNT, DHP15H04RTGPS4E
- Thomas & Betts H3 STD HS UNPK 70W HPS M-T DS007H040TGLB2U
- Thomas & Betts HAZ3 400W M.H.M.T. W/WALL, MNT UNPK, 827988
- Lithonia Lighting Wet Location Fixture, T8,192W, 120-277V FHE 632 ND 2/3 CS89
- Larson Electronics Llc Hazardous Location Fixture, T8-LED, 56W HAL-EMG-48-2L-LED-SFC
- Larson Electronics Llc Hazardous Location Fixture, T8-LED, 56W HALP-EMG-48-2L-LED-SFC
- Thomas & Betts Hazardous Location Lighting Fixtures