HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

HitLock Cable Cnnector, 1/2In, 2Open, PK100

THOMAS & BETTS| Zoro #: G1759082| Mfr #: NC501DBLSC

$40.30 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Hit-Lock Sheathed Cable Connector
UL/CSA NM/NMC Cable Size: 14/2
Knockout Size: 1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1759082 Mfr #: NC501DBLSC
Item: Hit-Lock Sheathed Cable ConnectorUL/CSA NM/NMC Cable Size: 14/2
Knockout Size: 1/2"Material: Plastic
Country of Origin (subject to change): United States

Description

Cable Connector, Knockout Size 1/2 Inch, Number of Openings 2, Two Cable Combinations 14/2, Sheathed, Package 100

Reviews