20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

Insulated Connector, 1-1/4 In., Steel

THOMAS & BETTS| Zoro #: G1882991| Mfr #: 5355

$28.72 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1882991 Mfr #: 5355
For Use With: Metallic Flexible ConduitColor: Gray
Standards: Listed CSA LR2884, LR4484, LR9555, UL E23018, Conforms to UL514B, CSA C22.2 No. 18, NEMA-FB1, NFPA 70-1999 (ANSI), JIC EGP1, JIC EMP1, Federal Spec W-F-406, Federal Spec H-28 (Threads)Material: Malleable Iron/Steel
Item: Insulated ConnectorConnector Type: 90 Degrees
Conduit Size: 1-1/4"Country of Origin (subject to change): United States

Product Description

Insulated Connector, Connector Type 90 Degrees , Conduit Size 1-1/4 In., Material Malleable Iron/Steel, Color Gray, For Use With Metallic Flexible Conduit, Standards Listed CSA LR2884, LR4484, LR9555, UL E23018, Conforms to UL514B,CSA C22.2 No. 18, NEMA-FB1, NFPA 70-1999 (ANSI), JIC EGP1, JIC EMP1, Federal Spec W-F-406, Federal Spec H-28 (Threads)

Product Reviews

Save 15%. Sign up for Z-mail.