Insulated Connector, 3/4 In., Steel, 45 Deg

THOMAS & BETTS| Zoro #: G2214186| Mfr #: 5343

$10.55 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2214186 Mfr #: 5343
For Use With: Metallic Flexible ConduitColor: Gray
Standards: Listed CSA LR2884, LR4484, LR9555, UL E23018, Conforms to UL514B, CSA C22.2 No. 18, NEMA-FB1, NFPA 70-1999 (ANSI), JIC EGP1, JIC EMP1, Federal Spec W-F-406, Federal Spec H-28 (Threads)Conduit Size: 3/4"
Material: SteelItem: Insulated Connector
Connector Type: 45 DegreesCountry of Origin (subject to change): United States

Product Description

Insulated Connector, Connector Type 45 Degrees , Conduit Size 3/4 In., Material Steel, Color Gray, For Use With Metallic Flexible Conduit, Standards Listed CSA LR2884, LR4484, LR9555, UL E23018, Conforms to UL514B, CSA C22.2 No. 18, NEMA-FB1, NFPA 70-1999 (ANSI), JIC EGP1, JIC EMP1, Federal Spec W-F-406, Federal Spec H-28 (Threads)

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.