Insulated Connector, 4 In., Steel, 90 Deg

THOMAS & BETTS| Zoro #: G1056517| Mfr #: 5360

$426.85 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1056517 Mfr #: 5360
Standards: Listed CSA LR2884, LR4484, LR9555, UL E23018, Conforms to UL514B, CSA C22.2 No. 18, NEMA-FB1, NFPA 70-1999 (ANSI), JIC EGP1, JIC EMP1, Federal Spec W-F-406, Federal Spec H-28 (Threads)For Use With: Metallic Flexible Conduit
Color: GrayConduit Size: 4"
Material: Malleable Iron/SteelItem: Insulated Connector
Connector Type: 90 DegreesCountry of Origin (subject to change): United States

Product Description

Insulated Connector, Connector Type 90 Degrees , Conduit Size 4 In., Material Malleable Iron/Steel, Color Gray, For Use With Metallic Flexible Conduit, Standards Listed CSA LR2884, LR4484, LR9555, UL E23018, Conforms to UL514B, CSA C22.2 No. 18, NEMA-FB1, NFPA 70-1999 (ANSI), JIC EGP1, JIC EMP1, Federal Spec W-F-406, Federal Spec H-28 (Threads)

Product Reviews

Save 15%. Sign up for Z-mail.