HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Liquid Tight Connector, 1/2 in., Cord, Gray

THOMAS & BETTS| Zoro #: G1431683| Mfr #: CC-NPT-12-G-2

$4.32 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Standards: UL, CSA, UL94V0, Rated IP68 and NEMA 4
Color: Gray
Length: 1-49/64"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1431683 Mfr #: CC-NPT-12-G-2
Standards: UL, CSA, UL94V0, Rated IP68 and NEMA 4Color: Gray
Length: 1-49/64"Number of Cords: 2
Material: NylonItem: Liquid Tight Cord Connector
Cord Dia. Range: 3/16" to 1/4"Conduit Size: 1/2"
Connector Type: StraightCountry of Origin (subject to change): Turkey

Description

Liquid Tight Cord Connector, Material Nylon, Conduit Size 1/2 In., Length 1-49/64 In., Cord Dia. Range 3/16 In. to 1/4 In., Number of Cords 2, Connector Type Straight, Color Gray, Standards UL, CSA, UL94V0, Rated IP68 and NEMA 4

Reviews