Liquid Tight Connector, 1/2in., Silver

THOMAS & BETTS| Zoro #: G2188374| Mfr #: 2920

$5.89 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2188374 Mfr #: 2920
Item: Liquid Tight Cord ConnectorNumber of Cords: 1
Material: SteelLength: 1-3/4"
Connector Type: StraightColor: Silver
Cord Dia. Range: 1/8" to 3/8"Conduit Size: 1/2"
Standards: UL E13938, CSA 52391, NEC 501-4(B)Country of Origin (subject to change): Canada

Product Description

Liquid Tight Cord Connector, Material Steel, Conduit Size 1/2 In., Length 1-3/4 In., Cord Dia. Range 1/8 In. to 3/8 In., Number of Cords 1, Connector Type Straight, Color Silver, Standards UL E13938, CSA 52391, NEC 501-4(B)

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.