- Home
- /
- Electrical Supplies
- /
- Conduit & Raceways
- /
- Conduit Fittings
- /
- Liquid Tight Connector, 3/4 in., Cord, Gray
Thomas & Betts
Liquid Tight Connector, 3/4 in., Cord, Gray
- Zoro #: G2887561
- Mfr #: CC-NPT-34-G-4
Tap to zoom
Hover or click to zoom
$10.60
- Conduit Size: 3/4"
- Color: Gray
- Strain Relief Type: No External Strain Relief
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $10.60
Thomas & Betts #CC-NPT-34-G-4 Specifications
- Zoro #: G2887561
- Mfr #: CC-NPT-34-G-4
- Conduit Size: 3/4"
- Color: Gray
- Strain Relief Type: No External Strain Relief
- Insulated: Yes
- Item: Liquid Tight Cord Connector
- Cord Dia. Range: 0.23 in to 0.29 in
- Length - External Strain Relief: No External Strain Relief
- Hazardous Location Rating: Not Rated
- Box Connection: 3/4 in MNPT
- Body Color - Cord Connector: Gray
- Length: 1-63/64"
- Connector Type: Straight
- Standards: CSA, Rated IP68 and NEMA 4, UL, UL94V0
- Item - Cord Connector: Liquid Tight Cord Connector
- Material - Cord Connector: Nylon
- Gland Color Code: No Code
- Length - Box to End of Connector: 1.28 in
- Material - External Strain Relief: No External Strain Relief
- Material: Nylon
- Number of Cords: 4
- Style - Connector: Straight
- For Use With: Cable Gland Connector
- Body Color: Gray
- Compatible Conduit Trade Size: 3/4 in
- Grommet Color Code: No Code
- Resistance Properties: Corrosion Resistant
- Minimum Operating Temperature: -22 Degrees F
- Connection Orientation: Straight
- Thread Gender: Male
- For Maximum Cable OD: 0.29 in
- Liquid Tight: Yes
- Compatible Conduit Type: Liquid Tight Cord Connector
- Collar Material: Nylon
- Thread Type: NPT
- Operating Temperature: -22 Degrees F to 176 Degrees F
- Body Material: Nylon
- Maximum Operating Temperature: 176 Degrees F
- For Minimum Cable OD: 0.23 in
- Country of Origin (subject to change): Turkey
Description
Liquid Tight Cord Connector, Cord Dia. Range 0.23 in to 0.29 in, Box Connection 3/4 in MNPT, Material - Cord Connector Nylon, Material - External Strain Relief No External Strain Relief, Gland Color Code No Code, Body Color - Cord Connector Gray, Number of Cords 4, Style - Connector Straight, Strain Relief Type No External Strain Relief, Length - External Strain Relief No External Strain Relief, Length - Box to End of Connector 1.28 in, Insulated Yes