KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Liquid Tight Connector, 3/8 in., Cord, Gray

THOMAS & BETTS| Zoro #: G2446044| Mfr #: CC-NPT-38-G

$2.24 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Liquid Tight Cord Connector
Number of Cords: 1
Color: Gray
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2446044 Mfr #: CC-NPT-38-G
Item: Liquid Tight Cord ConnectorNumber of Cords: 1
Color: GrayConnector Type: Straight
Length: 1-21/32"Conduit Size: 3/8"
Material: NylonStandards: UL, CSA, UL94V0, Rated IP68 and NEMA 4
Cord Dia. Range: 3/16" to 25/64"Country of Origin (subject to change): Turkey

Description

Liquid Tight Cord Connector, Material Nylon, Conduit Size 3/8 In., Length 1-21/32 In., Cord Dia. Range 3/16 In. to 25/64 In., Number of Cords 1, Connector Type Straight, Color Gray, Standards UL, CSA, UL94V0, Rated IP68 and NEMA 4

Reviews