Long-Barrel Splice, 1.75 in. L, Blue

THOMAS & BETTS| Zoro #: G0714831| Mfr #: 54805

$5.24 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Die Code: 24Color Code: BlueOutside Dia.: 0.31"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0714831 Mfr #: 54805
Die Code: 24Color Code: Blue
Outside Dia.: 0.31"Standards: Ul Listed
Item: Long-Barrel SpliceWire Gauge: 6 AWG
Length: 1.75"Material: High Conductivity Wrought Copper
Country of Origin (subject to change): Mexico

Description

Long-Barrel Splice, Wire Gauge 6 AWG, Outside Dia. 0.31 In., Length 1.75 In., Material High Conductivity Wrought Copper, Blue, 24, Standards UL Listed

Reviews