Long-Barrel Splice, 1.81 in. L, Pink

THOMAS & BETTS| Zoro #: G1205461| Mfr #: 60516

$9.52 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Die Code: 42Color Code: PinkOutside Dia.: 0.51"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1205461 Mfr #: 60516
Die Code: 42Color Code: Pink
Outside Dia.: 0.51"Standards: Ul Listed
Item: Long-Barrel SpliceWire Gauge: 2 AWG
Length: 1.81"Material: High Conductivity Wrought Aluminum
Country of Origin (subject to change): Mexico

Description

Long-Barrel Splice, Wire Gauge 2 AWG, Outside Dia. 0.51 In., Length 1.81 In., Material High Conductivity Wrought Aluminum, Pink, 42, Standards UL Listed

Reviews