Long-Barrel Splice, 1.88 in. L, Brown

THOMAS & BETTS| Zoro #: G1200157| Mfr #: 54807

$3.63 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Die Code: 33
Standards: Ul Listed
Wire Gauge: 2 AWG
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1200157 Mfr #: 54807
Die Code: 33Standards: Ul Listed
Wire Gauge: 2 AWGLength: 1.88"
Color Code: BrownMaterial: High Conductivity Wrought Copper
Outside Dia.: 0.43"Item: Long-Barrel Splice
Country of Origin (subject to change): Mexico

Description

Long Barrel Splice, Wire Gauge (AWG) 2, Outside Dia. (In.) 0.41, Length (In.) 1.88, Material of Construction High Conductivity Wrought Copper, Connector Type 2-Way, Brown, 33, Standards UL, for Code Stranded

Reviews