Long-Barrel Splice, 2.00 in. L, Green

THOMAS & BETTS| Zoro #: G2279724| Mfr #: 54808

$10.65 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Die Code: 37Color Code: GreenOutside Dia.: 0.49"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2279724 Mfr #: 54808
Die Code: 37Color Code: Green
Outside Dia.: 0.49"Standards: Ul Listed
Item: Long-Barrel SpliceWire Gauge: 1 AWG
Length: 2.00"Material: High Conductivity Wrought Copper
Country of Origin (subject to change): Mexico

Description

Long-Barrel Splice, Wire Gauge 1 AWG, Outside Dia. 0.49 In., Length 2.00 In., Material High Conductivity Wrought Copper, Green, 37, Standards UL Listed

Reviews