KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Long-Barrel Splice, 2.00 in. L, Pink

THOMAS & BETTS| Zoro #: G1736007| Mfr #: 54809

$8.59 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Die Code: 42
Item: Long-Barrel Splice
Color Code: Pink
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1736007 Mfr #: 54809
Die Code: 42Item: Long-Barrel Splice
Color Code: PinkWire Gauge: 1/0 AWG
Outside Dia.: 0.54"Length: 2.00"
Material: High Conductivity Wrought CopperStandards: Ul Listed
Country of Origin (subject to change): Mexico

Description

Long Barrel Splice, Wire Gauge (AWG) 1/0, Outside Dia. (In.) 0.52, Length (In.) 2.00, Material of Construction High Conductivity Wrought Copper, Connector Type 2-Way, Pink, 42, Standards UL, for Code Stranded

Reviews