Long-Barrel Splice, 2.13 in. L, Black

THOMAS & BETTS| Zoro #: G0710245| Mfr #: 54810

$10.11 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Die Code: 45Color Code: BlackOutside Dia.: 0.59"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0710245 Mfr #: 54810
Die Code: 45Color Code: Black
Outside Dia.: 0.59"Standards: Ul Listed
Item: Long-Barrel SpliceWire Gauge: 2/0 AWG
Length: 2.13"Material: High Conductivity Wrought Copper
Country of Origin (subject to change): Mexico

Description

Long-Barrel Splice, Wire Gauge 2/0 AWG, Outside Dia. 0.59 In., Length 2.13 In., Material High Conductivity Wrought Copper, Black, 45, Standards UL Listed

Reviews