Long-Barrel Splice, 2.38 in. L, Tan

THOMAS & BETTS| Zoro #: G0820933| Mfr #: 60530

$17.41 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Die Code: 50Color Code: TanOutside Dia.: 0.62"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0820933 Mfr #: 60530
Die Code: 50Color Code: Tan
Outside Dia.: 0.62"Standards: Ul Listed
Item: Long-Barrel SpliceWire Gauge: 1/0 AWG
Length: 2.38"Material: High Conductivity Wrought Aluminum
Country of Origin (subject to change): Mexico

Description

Long-Barrel Splice, Wire Gauge 1/0 AWG, Outside Dia. 0.62 In., Length 2.38 In., Material High Conductivity Wrought Aluminum, Tan, 50, Standards UL Listed

Reviews