Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Long-Barrel Splice, 2.50 in. L, Olive
  • Zoro #: G0257643
  • Mfr #: 60536
$22.24
  • Outside Dia.: 0.70"
  • Standards: UL Listed
  • Material: High Conductivity Wrought Aluminum
See full product details
Orders over $50 ship free.

Thomas & Betts #60536 Specifications

  • Zoro #: G0257643
  • Mfr #: 60536
Outside Dia.: 0.70" Standards: UL Listed
Material: High Conductivity Wrought Aluminum Item: Long-Barrel Splice
Die Code: 54 Length: 2.50"
Wire Gauge: 2/0 AWG Color Code: Olive
Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Long-Barrel Splice, Wire Gauge 2/0 AWG, Outside Dia. 0.70 In., Length 2.50 In., Material High Conductivity Wrought Aluminum, Olive, 54, Standards UL Listed

Reviews of Thomas & Betts #60536