Long-Barrel Splice, 2.75 in. L, Purple

THOMAS & BETTS| Zoro #: G0981215| Mfr #: 54812

$9.28 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Die Code: 54Color Code: PurpleOutside Dia.: 0.72"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0981215 Mfr #: 54812
Die Code: 54Color Code: Purple
Outside Dia.: 0.72"Standards: Ul Listed
Item: Long-Barrel SpliceWire Gauge: 4/0 AWG
Length: 2.75"Material: High Conductivity Wrought Copper
Country of Origin (subject to change): Mexico

Description

Long-Barrel Splice, Wire Gauge 4/0 AWG, Outside Dia. 0.72 In., Length 2.75 In., Material High Conductivity Wrought Copper, Purple, 54, Standards UL Listed

Reviews