BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Long-Barrel Splice, 3.38 in. L, Yellow

THOMAS & BETTS| Zoro #: G1468257| Mfr #: 54813

$14.44 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Length: 3.38"Die Code: 62Item: Long-Barrel Splice
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1468257 Mfr #: 54813
Length: 3.38"Die Code: 62
Item: Long-Barrel SpliceColor Code: Yellow
Material: High Conductivity Wrought CopperWire Gauge: 250 kcmil
Standards: Ul ListedOutside Dia.: 0.79"
Country of Origin (subject to change): Mexico

Description

Long-Barrel Splice, Wire Gauge 250 kcmil, Outside Dia. 0.79 In., Length 3.38 In., Material High Conductivity Wrought Copper, Yellow, 62, Standards UL Listed

Reviews