BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Long-Barrel Splice, 3.50 in. L, White

THOMAS & BETTS| Zoro #: G2442641| Mfr #: 54814

$21.89 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Length: 3.50"Material: High Conductivity Wrought CopperWire Gauge: 300 kcmil
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2442641 Mfr #: 54814
Length: 3.50"Material: High Conductivity Wrought Copper
Wire Gauge: 300 kcmilItem: Long-Barrel Splice
Outside Dia.: 0.87"Color Code: White
Standards: Ul ListedDie Code: 66
Country of Origin (subject to change): Mexico

Description

Long-Barrel Splice, Wire Gauge 300 kcmil, Outside Dia. 0.87 In., Length 3.50 In., Material High Conductivity Wrought Copper, White, 66, Standards UL Listed

Reviews