KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Long-Barrel Splice, 3.75 in. L, Red

THOMAS & BETTS| Zoro #: G1923941| Mfr #: 54815

$20.16 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Die Code: 71
Item: Long-Barrel Splice
Color Code: Red
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1923941 Mfr #: 54815
Die Code: 71Item: Long-Barrel Splice
Color Code: RedWire Gauge: 350 kcmil
Outside Dia.: 0.95"Length: 3.75"
Material: High Conductivity Wrought CopperStandards: Ul Listed
Country of Origin (subject to change): Mexico

Description

Long Barrel Splice, Wire Gauge (AWG) 350, Outside Dia. (In.) 0.93, Length (In.) 3.69, Material of Construction High Conductivity Wrought Copper, Connector Type 2-Way, Red, 71, Standards UL, for Code Stranded

Reviews