Long-Barrel Splice, 3.91 in. L, Red

THOMAS & BETTS| Zoro #: G2341683| Mfr #: 60554

$31.00 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Die Code: 71
Item: Long-Barrel Splice
Color Code: Red
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2341683 Mfr #: 60554
Die Code: 71Item: Long-Barrel Splice
Color Code: RedWire Gauge: 250 kcmil
Outside Dia.: 0.92"Length: 3.91"
Material: High Conductivity Wrought AluminumStandards: Ul Listed
Country of Origin (subject to change): Mexico

Description

Long-Barrel Splice, Wire Gauge 250 kcmil, Outside Dia. 0.92 In., Length 3.91 In., Material High Conductivity Wrought Aluminum, Red, 71, Standards UL Listed

Reviews