Long-Barrel Splice, 4.75 in. L, Brown

THOMAS & BETTS| Zoro #: G2456377| Mfr #: 54818

$29.38 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Die Code: 87Color Code: BrownOutside Dia.: 1.11"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2456377 Mfr #: 54818
Die Code: 87Color Code: Brown
Outside Dia.: 1.11"Standards: Ul Listed
Item: Long-Barrel SpliceWire Gauge: 500 kcmil
Length: 4.75"Material: High Conductivity Wrought Copper
Country of Origin (subject to change): Mexico

Description

Long-Barrel Splice, Wire Gauge 500 kcmil, Outside Dia. 1.11 In., Length 4.75 In., Material High Conductivity Wrought Copper, Brown, 87, Standards UL Listed

Reviews