Skip to Main Content
customer-service Help

Lug Alum/Copper 1 Hole, PK2

  • Zoro #: G5925656
  • Mfr #: 60165
Thomas & Betts Lug Alum/Copper 1 Hole,  PK2 60165
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$35.03 ($17.52/unit)
  • Cable Size: 350 kcmil
  • Connector Type: Long Barrel
  • Width: 1.53"
See full product details
Orders over $75 ship free.

Thomas & Betts #60165 Specifications

  • Zoro #: G5925656
  • Mfr #: 60165
  • Cable Size: 350 kcmil
  • Connector Type: Long Barrel
  • Width: 1.53"
  • Material: Electro-Tin Plated High-Conductivity Wrought Aluminum
  • Length: 4.83"
  • Color Code: Brown
  • Tongue Style: Standard
  • Hole Center to End: 0.5 in
  • Stud Size: 1/2 in
  • Item: One-Hole Lug Compression Connector
  • Die Code: 87H
  • Plate Material: Tin
  • Barrel Length: Long
  • Peep Hole: No
  • Length (Straight Wireway): 4.83 in
  • Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

One-Hole Lug Compression Connector, Connector Type Straight Barrel, Cable Size 350 kcmil, Tongue Style Standard, Color Code Brown, Die Code 87H, Length 4.83 in, Barrel Length Long, Material Aluminum, Plate Material Tin, Stud Size 1/2 in, Hole Center to End 0.5 in, Width 1.53 in, Peep Hole No, Package Quantity 2

Reviews of Thomas & Betts #60165