Thomas & Betts

Masonry Electrical Box, 11" W, 134 Cu. In.

Thomas & Betts Masonry Electrical Box,  11" W,  134 Cu. In. GW635G-P
Hover or click to zoom Tap to zoom
Key Features
  • Item: Electrical Box
  • Box Type: Masonry
  • Width: 11"
  • Material: Steel
  • Depth: 3-1/2"
  • Capacity: 134 cu. in.
  • Color: Gray
  • Country of Origin (subject to change): Unknown
See full product details
$46.00

Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Thomas & Betts #GW635G-P Specifications

  • Item: Electrical Box
  • Box Type: Masonry
  • Width: 11"
  • Material: Steel
  • Depth: 3-1/2"
  • Capacity: 134 cu. in.
  • Color: Gray
  • Country of Origin (subject to change): Unknown

Description

Restrictions and Compliance

  • This item has been restricted from sale in the following states: CA

Reviews of Thomas & Betts #GW635G-P

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.