DEC. 8–920% OFF ORDERS OF $200+Enter Code: ILLUMINATESEE EXCLUSIONS

Noninsulated Connector, 3/8 In., Steel

THOMAS & BETTS| Zoro #: G1111521| Mfr #: 5241

$4.44 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1111521 Mfr #: 5241
Standards: Listed CSA LR2884, LR4484, LR9555, UL E23018, Conforms to UL514B, CSA C22.2 No. 18, NEMA-FB1, NFPA 70-1999 (ANSI), JIC EGP1, JIC EMP1, Federal Spec W-F-406, Federal Spec H-28 (Threads)Item: Noninsulated Connector
For Use With: Metallic Flexible ConduitMaterial: Malleable Iron/Steel
Color: GrayConduit Size: 3/8"
Connector Type: 45 DegreesCountry of Origin (subject to change): United States

Product Description

Noninsulated Connector, Connector Type 45 Degrees , Conduit Size 3/8 In., Material Malleable Iron/Steel, Color Gray, For Use With Metallic Flexible Conduit, Standards Listed CSA LR2884, LR4484, LR9555, UL E23018, Conforms to UL514B, CSA C22.2 No. 18, NEMA-FB1, NFPA 70-1999 (ANSI), JIC EGP1, JIC EMP1, Federal Spec W-F-406, Federal Spec H-28 (Threads)

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.