Noninsulated Connector, 3/8 In., Steel

THOMAS & BETTS| Zoro #: G2381513| Mfr #: 5251

$5.22 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2381513 Mfr #: 5251
Standards: Listed CSA LR2884, LR4484, LR9555, UL E23018, Conforms to UL514B, CSA C22.2 No. 18, NEMA-FB1, NFPA 70-1999 (ANSI), JIC EGP1, JIC EMP1, Federal Spec W-F-406, Federal Spec H-28 (Threads)Item: Noninsulated Connector
For Use With: Metallic Flexible ConduitMaterial: Malleable Iron/Steel
Color: GrayConduit Size: 3/8"
Connector Type: 90 DegreesCountry of Origin (subject to change): United States

Product Description

Noninsulated Connector, Connector Type 90 Degrees , Conduit Size 3/8 In., Material Malleable Iron/Steel, Color Gray, For Use With Metallic Flexible Conduit, Standards Listed CSA LR2884, LR4484, LR9555, UL E23018, Conforms to UL514B, CSA C22.2 No. 18, NEMA-FB1, NFPA 70-1999 (ANSI), JIC EGP1, JIC EMP1, Federal Spec W-F-406, Federal Spec H-28 (Threads)

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.