TAX DAY DEALS! 10% OFF $125+ // 15% OFF $175+ // 20% OFF $250ENTER CODE: TAXDAYDEALAPR. 17–19SEE EXCLUSIONS

One Hole Lug Compress Connector, 2/0 AWG

THOMAS & BETTS| Zoro #: G0423927| Mfr #: 60138

$6.87 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Barrel Length: LongMaterial: AluminumPeep Hole: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0423927 Mfr #: 60138
Barrel Length: LongMaterial: Aluminum
Peep Hole: NoStud Size: 1/2"
Color Code: OliveTongue Style: Standard
Cable Size: 2/0Item: One-Hole Lug Compression Connector
Length: 3.06"Plate Material: Tin
Width: 0.97"Hole Center to End: 0.690"
Die Code: 54Connector Type: Straight Barrel
Country of Origin (subject to change): Mexico

Description

One-Hole Lug Compression Connector, Connector Type Straight Barrel, Cable Size 2/0, Tongue Style Standard, Color Code Olive, Die Code 54, Length 3.06 In., Barrel Length Long, Material Aluminum, Plate Material Tin, Stud Size 1/2 In., Hole Center to End 0.690 In., Width 0.97 In., Peep Hole No

Reviews