Thomas & Betts

One Hole Lug Compression Connector, 4 AWG

Thomas & Betts One Hole Lug Compression Connector, 4 AWG 60112-TB
Hover or click to zoom Tap to zoom
$8.20
  • Cable Size: 4 AWG
  • Connector Type: Long Barrel
  • Width: 0.64"
See full product details
Orders over $75 ship free.

Total: $8.20

Thomas & Betts #60112-TB Specifications

  • Cable Size: 4 AWG
  • Connector Type: Long Barrel
  • Width: 0.64"
  • Material: Electro-Tin Plated High-Conductivity Wrought Aluminum
  • Length: 1.81"
  • Color Code: Green
  • Plate Material: Tin
  • Barrel Length: Long
  • Die Code: 37
  • Tongue Style: Standard
  • Hole Center to End: 0.34 in
  • Stud Size: 1/4 in
  • Item: One-Hole Lug Compression Connector
  • Peep Hole: No
  • Length (Straight Wireway): 1.88 in
  • Country of Origin (subject to change): Mexico

Description

One-Hole Lug Compression Connector, Connector Type Straight Barrel, Cable Size 4 AWG, Tongue Style Standard, Color Code Green, Die Code 37, Length 1.88 in, Barrel Length Long, Material Aluminum, Plate Material Tin, Stud Size 1/4 in, Hole Center to End 0.34 in, Width 0.63 in, Peep Hole No

Reviews of Thomas & Betts #60112-TB