Shop Alternate Products
This Product is Discontinued
Abb Installation Products
Outlet Electrical Box, 2-3/8" W, 1-Gang, 8 Cu. In., Material: PVC (Discontinued)
Mfr # B108B-UPC
Zoro # G2206584
This Product is Discontinued
Key Features
- Box Type Outlet
- Height 3-5/8"
- Width 2-3/8"
- Material PVC
- Depth 1-1/4"