customer-service Help
Thomas & Betts

Outlet Electrical Box, 2.79" W, 3-Gang, 55 Cu. In.

Thomas & Betts Outlet Electrical Box,  2.79" W,  3-Gang,  55 Cu. In. B355R
Tap to zoom
Hover or click to zoom
$43.85
  • Item: Electrical Box
  • Box Type: Outlet
  • Height: 5.72"
See full product details
Orders over $75 ship free.

Total: $43.85

Thomas & Betts #B355R Specifications

  • Item: Electrical Box
  • Box Type: Outlet
  • Height: 5.72"
  • Width: 2.79"
  • Material: PVC
  • Depth: 3.69"
  • Capacity: 55 cu. in.
  • Standards: UL E11461
  • Color: Blue
  • Number of Gang: 3-Gang
  • Country of Origin (subject to change): Unknown

Description

Restrictions and Compliance

  • This item has been restricted from sale in the following states: CA

Reviews of Thomas & Betts #B355R