Abb Installation Products
Rigid Conduit Clamp, Steel, Size 6"
- Zoro #: G0601186
- Mfr #: 702 6
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Item: Rigid Conduit Clamp
- Sub-Category: Clamps
- Material: Steel
- Nominal Conduit/Pipe: 6"
$75.62
Subtotal: $75.62
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Abb Installation Products #702 6 Specifications
- Zoro #: G0601186
- Mfr #: 702 6
- Item: Rigid Conduit Clamp
- Sub-Category: Clamps
- Material: Steel
- Nominal Conduit/Pipe: 6"
- Country of Origin (subject to change): Unknown
Description
Restrictions and Compliance
- This item has been restricted from sale in the following states: CA
Reviews of Abb Installation Products #702 6
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- ABB INSTALLATION PRODUCTS Auto Deadend Flexible Tension ATD42FB
- ABB INSTALLATION PRODUCTS Rigid Conduit Clamp, Electro-Galvanized Steel, Size 3-1/2" 702 3 1/2 EG
- ABB INSTALLATION PRODUCTS Beam Clamp, Right Angle 840576
- ABB INSTALLATION PRODUCTS Beam Clamp, Malleable Iron, Size 1/2" 503 SC
- ABB INSTALLATION PRODUCTS Pipe Straps, Steel, Size 3" C 105 3
- ABB INSTALLATION PRODUCTS Beam Clamp, Right Angle 840574
- ABB INSTALLATION PRODUCTS Clamp 840628
- ABB INSTALLATION PRODUCTS U-Bolt Ground Clamp 860551
- ABB INSTALLATION PRODUCTS Ground Clamp 840035
- TOLCO Retrofit Beam Clamp Retaining Strap 69 R
- ABB INSTALLATION PRODUCTS Strap, Steel J 800 24
- Abb Installation Products Conduit Clamps & Hangers