Thomas & Betts
Round Ceiling Electrical Box, 25 Cu. In., Depth: 3"
- Zoro #: G1190482
- Mfr #: BH525P

Tap to zoom
Hover or click to zoom
$16.18
Must order in multiples of 10
- Item: Ceiling Electrical Box
- Box Type: Round
- Material: Non-Metallic
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $161.80
Thomas & Betts #BH525P Specifications
- Zoro #: G1190482
- Mfr #: BH525P
- Item: Ceiling Electrical Box
- Box Type: Round
- Material: Non-Metallic
- Depth: 3"
- Capacity: 25 cu. in.
- Standards: UL e11461
- Color: Blue
- Country of Origin (subject to change): Unknown
Description
Restrictions and Compliance
- This item has been restricted from sale in the following states: CA
Reviews of Thomas & Betts #BH525P
Explore more
- Thomas & Betts Shallow Box Wall Ow B117RSWR
- Thomas & Betts IH3-1-LM, 1/2INCH D-T DEV BX W/MNT LGS 3 HL IH3-1-LM
- Thomas & Betts CL E989NB 8 X 8 X 4, JUNCTION BOX, E989NB
- Thomas & Betts Weatherproof Electrical Box, 2-Gang, White E382DEW
- Thomas & Betts TC GAFX1 1/2 BX/SURF, CVR, X-STYLE, 840000
- Thomas & Betts BOX FS D&T 3/4 INCH @B 863975
- Thomas & Betts Thru Box, BX-3 5/16 DPT 839042
- Garvin Four Square J-Box 2-1/8" Deep (4) 1" And (4) 3/4" Side Ko 52171-3/4-1
- Garvin Four Square Plenum Air Tight Box Drawn 2-1/8" (8) 3/4" Side Ko 52171-3/4-VT
- Cantex Box Junction 4"X4"X4" Nm 5133709U
- Garvin Octagon Box 1-1/2" Deep 1/2 And 3/4 Kos, 4" 54151-S
- Thomas & Betts Electrical Boxes