Thomas & Betts
Sealing Washer, Conduit, 3/8 In.
- Zoro #: G1901365
- Mfr #: 5261
Hover or click to zoom Tap to zoom
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $9.89
Thomas & Betts #5261 Specifications
- Zoro #: G1901365
- Mfr #: 5261
- Conduit Size: 3/8"
- Color: Gray
- Item: Liquid Tight Sealing Ring
- For Use With: Fittings and Enclosures
- Standards: 13, 4, 6, CSA File No. 2884, NEMA 3R
- Function: Provides a Liquid-tight, Dust-tight, Seal of Fitting at Enclosures
- Sub-Category: Installation Accessories
- Material: Stainless Steel/Santoprene
- Conduit Size (In.): 3/8
- Accessory Type: Liquid Tight Sealing Ring
- Country of Origin (subject to change): United States
Description
Liquid Tight Sealing Ring, Installation Accessories, Material Stainless Steel/Santoprene, Gray Color, For Use With Fittings and Enclosures, Provides a Liquid-tight, Dust-tight, Seal of Fitting at Enclosures Function, Conduit Size (In.) 3/8, Standards 13, 4, 6, CSA File No. 2884, NEMA 3R