Short-Barrel Splice, 1.63 in. L, Pink

THOMAS & BETTS| Zoro #: G0980691| Mfr #: 54509

$8.35 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Die Code: 42Color Code: PinkOutside Dia.: 0.52"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0980691 Mfr #: 54509
Die Code: 42Color Code: Pink
Outside Dia.: 0.52"Standards: Ul Listed
Item: Short-Barrel SpliceWire Gauge: 1/0 AWG
Length: 1.63"Material: High Conductivity Wrought Copper
Country of Origin (subject to change): Mexico

Description

Short-Barrel Splice, Wire Gauge 1/0 AWG, Outside Dia. 0.52 In., Length 1.63 In., Material High Conductivity Wrought Copper, Pink, 42, Standards UL Listed

Reviews