HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Short-Barrel Splice, 1.75 in. L, Orange

THOMAS & BETTS| Zoro #: G0590082| Mfr #: 54511

$15.00 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Die Code: 50
Standards: Ul Listed
Wire Gauge: 3/0 AWG
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0590082 Mfr #: 54511
Die Code: 50Standards: Ul Listed
Wire Gauge: 3/0 AWGLength: 1.75"
Color Code: OrangeMaterial: High Conductivity Wrought Copper
Outside Dia.: 0.63"Item: Short-Barrel Splice
Country of Origin (subject to change): Mexico

Description

Short Barrel Splice, Cable Size Code 3/0 AWG, OD 0.63 Inch, Length 1.75 Inches, Color Code Orange, Die Code 50, 2 Way, Copper

Reviews