SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Short-Barrel Splice, 2.13 in., White

THOMAS & BETTS| Zoro #: G1430204| Mfr #: 54514

$17.55 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Die Code: 66Color Code: WhiteOutside Dia.: 0.83"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1430204 Mfr #: 54514
Die Code: 66Color Code: White
Outside Dia.: 0.83"Standards: Ul Listed
Item: Short-Barrel SpliceWire Gauge: 300 kcmil
Length: 2.13"Material: High Conductivity Wrought Copper
Country of Origin (subject to change): Mexico

Description

Short-Barrel Splice, Wire Gauge 300 kcmil, Outside Dia. 0.83 In., Length 2.13 In., Material High Conductivity Wrought Copper, White, 66, Standards UL Listed

Reviews