Shop Alternate Products
This Product is Discontinued
Abb Installation Products
Staple, Cable, Pk100, Cable Staple Size: 9/16 in (Discontinued)
Mfr # 17-122TB
Zoro # G2072165
This Product is Discontinued
Key Features
- For Wire/Cable Type NM Cable
- Size 9/16 in
- Color Silver
- Material Steel
- For Use On Wood